Shop All Bottle Jacks
Jet
Jhj-2, 2 Ton
Mfr # 453301
Zoro # G1553207
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ASME B30.1, PALD 1
- Load Capacity 2 ton
- Base Width 2 1/2 in
- Jack Type Bottle Jack
- Includes Pump Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 453301
- Zoro # G1553207
- UPC # 662755103100
- Country of Origin Taiwan, Province of China
- Category Bottle Jacks
Dimensions
Base Width | 2 1/2 in |
Maximum Lift Height | 13 1/2 in |
Extension Screw Length | 2 in |
Base Length | 4 1/2 in |
Minimum Height | 7 1/8 in |
Details
Item | High-Clearance Bottle Jacks |
Standards | ANSI/ASME B30.1, PALD 1 |
Load Capacity | 2 ton |
Jack Type | Bottle Jack |
Includes | Pump Handle |
Power Source | Mechanical |
Body Material Finish | Chrome Plated |
Features | Heavy Duty Bases are Electrically Welded, Hydraulic System is Protected from Damage by Internal By-Pass Mechanism, Industrial-Duty Construction, Lifting, Pushing, Spreading, Bending, Pressing or Straightening Capabilities, Operating Temperature range from-4 Degrees F to 158 Degrees F, Precision Machined and Polished Cylinders provide Non-Abrasive, Leak-Free, Precision machined and Polished Cylinders provide Non-Abrasive, Leak-Free, Durable Performance |
Lifting Actuator | Manual Handle |
Duty Rating | Light Duty |
Work Orientation | Horizontal |
Maximum Lift | 13 1/2 in |
Description
High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 2 ton, Lifting Actuator Manual Handle, Maximum Lift Height 13 1/2 in, Power Source Mechanical, Minimum Height 7 1/8 in, Standards ANSI/ASME B30.1, PALD 1, Base Length 4 1/2 in, Base Width 2 1/2 in, Body Material Finish Chrome Plated, Extension Screw Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 4216 Square Format Label Set - 60 (4216)
- READYLIFT 1IN REAR COIL SPRING SPACER KIT 14-19 RAM 2500 (66-1211)
- FRAM OE Replacement (PH6017A)
- KEYSCO TOOLS Nose Cone w/Sheet Metal Screw (77075)
- JET Sj-15T, 15 Ton (441315)
- JET Low Profile Hydraulic Bottle Jack, 22.5T (JHJ-22-1/2L)
- JET Jhj-3, 3 Ton (453303)
- JET Jhj-12-1/2, 12-1/2 Ton (453312)
- JET Sj-25T, 25 Ton (441325)
- JET Ahj-20 20 Ton Air / Hydraulic Bottle Jac (456620)
- PERFORMANCE TOOL 20 Ton Shorty Hydraulic Bottle Jack (W1644)
- Jet Jacks