Shop All Hand Trucks
Jet
Jet GWK-JTPTX-LW PTX Load Wheel Kit for Manual Pallet Jack - Black
Mfr # GWK-JTPTX-LW
Zoro # G903968626
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet
- MFR # GWK-JTPTX-LW
- Zoro # G903968626
- Country of Origin China
- Category Hand Trucks
Description
Features
- Load Wheel Kit
- A cost effective, easy to install solution containing all the parts you need to replace the wheels on your pallet jack
- 2 Nylon Load Wheel Assemblies with Bearings, Axles & Fasteners
- Construction: Nylon
- Replacement Part Type: Load Wheel Kit
- Finish: Black
- Assembly: Assembled
- For Model No: PTX
- Weight: 3.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 5 ft L, 1 in W, Polyester, Silver (EE2801TFX5)
- ULTIMATION Conveyor Roller, 1.5in Dia., 10in BF (USRS14G-10-roller)
- SHEPHERD HARDWARE Caster Ring Frctn Grp 80Lb 2In (9193)
- HAMILTON Plastex Wheel 12X2-1/2 1Rb (W-1225-P-1)
- MILWAUKEE HAND TRUCKS Aluminum Welded Truck, w/10", Pn Tires (DC49262)
- ZORO SELECT Hand Truck, 800 lb. (TF-360-10P)
- TELPRO TROLL Telpro Troll 22-12 Material Cart Skid Plate (22-12)
- DAYTON Stl Bag Specialty Hand Truck, 500 lb. (3W487)
- BR TOOLS BR Tools PH300 Platform Hand Truck 36 X 24 In. (PH300)
- ZORO SELECT Cnvrtbl Hnd Trck, 1200 lb., 51-3/4 x 22" (220653)
- MAGLINER Self-Stabilizing Hnd Trk, 51-7/8inHx21inW (HRK15AUAE2A)
- Jet Hand Trucks