Shop All Hand Trucks
Jet
Jet GWK-JTPTX-CK PTX Complete Wheel Kit for Manual Pallet Jack - Black
Mfr # GWK-JTPTX-CK
Zoro # G103968662
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # GWK-JTPTX-CK
- Zoro # G103968662
- Country of Origin China
- Category Hand Trucks
Description
Features
- Complete Wheel Kit
- A cost effective, easy to install solution containing all the parts you need to replace the wheels on your pallet jack
- 2 Nylon Load Wheel Assemblies & 2 Poly Steer Wheel Assemblies with Bearings, Axles & Fasteners
- Construction: Nylon Load Wheels and Polyurethane Steer Wheels
- Replacement Part Type: Complete Wheel Kit
- Finish: Black
- Assembly: Assembled
- For Model No: PTX
- Weight: 8.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US ROTO MOLDING 2 Step Plastic Step Stand - Yellow 21"W x 24-1/2"D x 19-1/2"H - ST-2 YEL (ST-2 YEL)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 115 lb. (32J986)
- VESTIL ADDITIONAL LOWER BAIL 4.25 X 4.5 X 17.5 (SM-LB-25)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC313036)
- DAYTON General Purpose Hand Truck, 400 lb. (2W063)
- MAGLINER Hand Truck, General Purpose (HMK111UA4)
- DURASTAR Aluminum Hand Truck, 52" H, Loop handle (AP52-FT)
- RUBBERMAID COMMERCIAL Heavy-Duty Platform Truck Cart, 2,000 lb Cap., 24 x 48 Platform, Black (FG443600BLA)
- MILWAUKEE HAND TRUCKS Dual Handle Truck, Heavy-Duty (DC60138)
- RWM Hand Truck, Vertical Loop Handle, Xl, Sw 8" (F1-VLP-EA1-SW2-S1)
- SAFCO Tuff Truck Convertible Hand Truck (4070)
- Jet Hand Trucks