Shop All Hand Trucks
Jet
Jet GWK-JETW-CK W Complete Wheel Kit for Manual Pallet Jack - Black
Mfr # GWK-JETW-CK
Zoro # G703968598
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # GWK-JETW-CK
- Zoro # G703968598
- Country of Origin China
- Category Hand Trucks
Description
Features
- Complete Wheel Kit
- A cost effective, easy to install solution containing all the parts you need to replace the wheels on your pallet jack
- 2 Ultra-Poly 70D Load Wheel Assemblies & 2 Poly Steer Wheel Assemblies with Bearings, Axles and Fasteners
- Construction: Polyurethane
- Replacement Part Type: Complete Wheel Kit
- Finish: Black
- Assembly: Assembled
- For Model No: W
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 7 ft L, 1 in W, Polyester, Yellow (EE2601DFX7)
- LOUISVILLE 16 ft Aluminum Extension Ladder, 300 lb Load Capacity (AE2216)
- COTTERMAN 80 in H Stainless Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R1820A1E10B4SSP3)
- LITTLE GIANT LADDERS Stepladder, 4ft H, 1"W Platform, 375 lb Cap (15404-001)
- MILWAUKEE HAND TRUCKS Convertible Truck, with Solid Platform (DC30087)
- MILWAUKEE HAND TRUCKS Appliance Truck, with Ratchet, Aluminum (DC40187)
- WESCO Wesco Industrial 273616 Corner Bumpers Replacement Ld (273616)
- GLOBAL INDUSTRIAL 2 Wheel Professional Appliance Hand Truck (168067)
- VESTIL P-Handle Hand Truck 600 lb Pneumatic Wheels 22 x 22 x 52 (SPHT-600S-IND)
- LINCOLN LUBRICATION Low Profile Truck Drain (3665)
- DEFENSEGUARD 800 lbs Cart in A Box Hand Truck (DE3597837)
- Jet Hand Trucks & Dollies