Shop All Hand Trucks
Jet
Jet GWK-JETL-CK L Complete Wheel Kit for Manual Pallet Jack - Black
Mfr # GWK-JETL-CK
Zoro # G103968624
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # GWK-JETL-CK
- Zoro # G103968624
- Country of Origin China
- Category Hand Trucks
Description
Features
- Complete Wheel Kit
- A cost effective, easy to install solution containing all the parts you need to replace the wheels on your pallet jack
- 2 Ultra-Poly 70D Load Wheel Assemblies & 2 Poly Steer Wheel Assemblies with Bearings, Axles and Fasteners
- Construction: Polyurethane
- Replacement Part Type: Complete Wheel Kit
- Finish: Black
- Assembly: Assembled
- For Model No: L
- Weight: 11.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ Rubbermaid Mop Bucket Casters, 3" Diameter, Non Marking, PK4 (P10R631NEA6)
- CAMPBELL CHAIN & FITTINGS 1/2" Anchor Shackle, Screw Pin, Zinc Plated (T9600835)
- TRI-ARC Rolling Work Platform, Steel, 2 Steps (WLWP123636SL)
- DAYTON Wheel (401-14)
- DAYTON Cnvrtbl Hnd Trck, 650 to 750 lb. (4W323)
- MILWAUKEE HAND TRUCKS Milwaukee Hand Truck - D-Handle - Pneumatic Wheels - 800 Lb. Capacity - Black & Red (49515)
- GLOBAL INDUSTRIAL Aluminum Hand Truck Curved Handle, Pneumatic Wheels (168259)
- GLOBAL INDUSTRIAL Steel Multi-Function 5-in-1 Convertible Hand Truck (241415)
- U-LINE Uline GWK-1043-CK H-1043; H-1366; H-1193 & H-1484 Complete Wheel Kit for Manual Pallet Jack - Black (GWK-1043-CK)
- MAGLINER Hand Truck, U-Loop, Balloon TPR Tires (HMK411AAA5-------V)
- MAGLINER General Purpose Hand Truck, 500 lb. (HMK116UA1)
- Jet Hand Trucks