Shop All Hand Trucks
Jet
Jet GWK-JETJ-LW J Load Wheel Kit for Manual Pallet Jack - Black
Mfr # GWK-JETJ-LW
Zoro # G503968620
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # GWK-JETJ-LW
- Zoro # G503968620
- Country of Origin China
- Category Hand Trucks
Description
Features
- Load Wheel Kit
- A cost effective, easy to install solution containing all the parts you need to replace the wheels on your pallet jack
- 2 Ultra-Poly 70D Load Wheel Assemblies with Bearings, Axles & Fasteners
- Construction: Polyurethane
- Replacement Part Type: Load Wheel Kit
- Finish: Black
- Assembly: Assembled
- For Model No: J
- Weight: 5.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Pour In Place Bollard, 48" x 4.5 (BOLPP-48-4.5)
- ZORO SELECT Tie-Down Strap, Ratchet, 6ft x 1-1/2In, PK2 (2VKP4)
- BARON MFG CO Baron 03205 Aircraft Cable, 3/16 To 1/4 In Dia, 50 Ft L, 740 Lb Working Load, Galvanized Steel (0 3205/50230)
- EVEREST 2" x 27Ft 3333 LBS WORKING LOAD LIMIT RATCHET TIE DOWN W/ FLAT-HOOKS (S1022)
- DAYTON Cnvrtbl Hnd Trck, 800 lb., 58 x 20" (6W855)
- GLOBAL INDUSTRIAL Folding Hand Cart, 150 Lb. Capacity (251847)
- DAYTON Hand Truck, Cap 800 Lb, 47x22-1/4x22 (21U667)
- ZORO SELECT General Purpose Hand Truck, 800 lb. (9KCY5)
- MILWAUKEE HAND TRUCKS Convertible Truck, with 10", Pneumtc Tires (DC30080S)
- MILWAUKEE HAND TRUCKS D-Handle Truck, with 18", Toe Plate (DC31029)
- GLEASON INDUSTRIAL PRD 300LB 21 Hand Truck (73333)
- Jet Hand Trucks & Dollies