Shop All Electric Polishers And Buffers
Jet
JET 8 in Single Speed Industrial Buffer
Mfr # 577408
Zoro # G4320936
product price: $369.00
/ea
Free Shipping & Returns
$369.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/230V
- Switch Type Paddle Switch
- Tool Weight 38 lb
- Features Heavy Retainer Plates and Massive Lock Nuts, Oversized Motor Shafts
- Overall Height 9-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 577408
- Zoro # G4320936
- UPC # 731325808049
- Country of Origin Taiwan, Province of China
- Category Electric Polishers And Buffers
Dimensions
Overall Height | 9-1/2" |
Overall Length | 23-1/4" |
For Max. Wheel Dia. | 8 in |
Overall Width | 8-5/8" |
Arbor Size | 5/8 in |
Details
Item | Bench Buffers |
Voltage | 115/230V |
Switch Type | Paddle Switch |
Tool Weight | 38 lb |
Features | Heavy Retainer Plates and Massive Lock Nuts, Oversized Motor Shafts |
Application | Buffing and grinding |
Includes | (1) Buffing machine, (1) Operating instructions & parts manual, (1) Pro, (1) Spacer kit (contains 3 spacers for IBG-8SSB and IBG-10SSB, (2) Arbor nuts (1 left-hand, (2) Buffing wheels (IBG-8SSB only), (4) Flanges, (4) spacers for IBG-12SSB), 1 right-hand) |
Motor Type | Induction, capacitor start, centrifugal switch |
Phase | 1 |
Base Material | Cast Iron |
Endshield Material | Aluminum |
Power Source | AC Power Outlet |
Dust Management | No |
Current | 11/5.5A |
Lights Included | No |
Horsepower | 1 hp |
Sound Level | 75 dB at 3 ft. |
Model Number | 577408 |
Max. Motor Speed | 3,600 RPM |
Description
Bench Buffers, Horsepower 1 hp, For Max. Wheel Dia. 8 in, Overall Length 23-1/4 In., Overall Width 8-5/8 In., Dust Management No, Tool Weight 38 lb, Application Buffing and grinding, Arbor Size 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0820)
- MILWAUKEE TOOL Impact Wrench and Battery, Pin Detent (2962P-20, 48-11-1850R)
- METRIC BLUE 9 Piece Metric L-Shape Hex Key Set, UST195588 (UST195588)
- SK PROFESSIONAL TOOLS Wobble Extension Set 1/2" Dr, 2 in, 3 in, 5 in, 10 in, 15 in L, 5 Pieces, Chrome (40208)
- JET JET 10 in Single Speed Industrial Buffer (578410)
- JET JET 12 in Single Speed Industrial Buffer (578412)
- DEWALT 7" / 9" Variable Speed Polisher (DWP849)
- HARDIN VS5 Var Spd Wet Grinder Polisher, Dust Shroud, 4" Diamond Turbo Cup Wheel, 8 pc 5" Diamond Pad Set (GHCCGRINDPOLSET)
- HARDIN Variable Speed Polisher 4 Inch Granite Marble Wet Polishing Kit with Diamond Pads (HWVPOLSET)
- MILWAUKEE TOOL M18 18V Cordless 7 in. Variable Speed Polisher - Tool Only (ML2738-20)
- HARDIN 700-3000 RPM Pipe Polisher 800W Includes 36, 60, 120, 180 & 240 Grit Aluminum Oxide Sanding Belts (HPG-331-K)
- Jet Finishing Tools