Shop All Electric Polishers And Buffers
Jet
JET 10 in Single Speed Industrial Buffer
Mfr # 578410
Zoro # G4320525
product price: $675.00
/ea
Free Shipping & Returns
$675.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 115/230V
- Switch Type Paddle Switch
- Tool Weight 72 lb
- Application Buffing and grinding
- Overall Length 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 578410
- Zoro # G4320525
- UPC # 731325808056
- Country of Origin Taiwan, Province of China
- Category Electric Polishers And Buffers
Dimensions
Overall Length | 30" |
Overall Height | 15-5/8" |
Arbor Size | 1 in |
For Max. Wheel Dia. | 10 in |
Overall Width | 9-11/16" |
Details
Item | Bench Buffers |
Voltage | 115/230V |
Switch Type | Paddle Switch |
Tool Weight | 72 lb |
Application | Buffing and grinding |
Features | Heavy Retainer Plates and Massive Lock Nuts, Oversized Motor Shafts |
Motor Type | Induction, capacitor start, centrifugal switch |
Phase | 1 |
Includes | (1) Buffing machine, (1) Operating instructions & parts manual, (1) Pro, (1) Spacer kit (contains 3 spacers for IBG-8SSB and IBG-10SSB, (2) Arbor nuts (1 left-hand, (2) Buffing wheels (IBG-8SSB only), (4) Flanges, (4) spacers for IBG-12SSB), 1 right-hand) |
Base Material | Cast Iron |
Max. Motor Speed | 1,800 RPM |
Horsepower | 1 1/2 hp |
Endshield Material | Aluminum |
Power Source | AC Power Outlet |
Lights Included | No |
Sound Level | 75 dB at 3 ft. |
Current | 15/7.5A |
Model Number | 578410 |
Dust Management | No |
Description
Bench Buffers, Horsepower 1 1/2 hp, For Max. Wheel Dia. 10 in, Overall Length 30 In., Overall Width 9-11/16 In., Dust Management No, Tool Weight 72 lb, Application Buffing and grinding, Arbor Size 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/8 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8615)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 3/64 (44603)
- STARRETT Band Saw Blade, 5 ft. 8-1/2" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91380-05-08-1/2)
- SUPERIOR PARTS Aftermarket Piston Driver for Max CN80 Coil Nailer - CN81206 (Japanese Carbide Blade) (SP CN81206C)
- JET JET 12 in Single Speed Industrial Buffer (578412)
- JET JET 8 in Single Speed Industrial Buffer (577408)
- HARDIN VS5 Variable Speed Wet Grinder Polisher, 8 pc 5 Inch Diamond Polishing Pad Set (GHWV5POLSET)
- FEIN Contact Roller, 2-7/8 in. dia. (69902091000)
- KEYSCO TOOLS Bonnet Cleaning Tool, 4 In. L, Steel (77341)
- FEIN Electric Right Angle Polisher, 9" Pad (WPO 14-15E)
- CS UNITEC Pro Electric Blending and Polishing Tool (80053)
- Jet Finishing Tools