Shop All Milling and Drilling Machines
Jet
Jdm-18Pfn Mill Drill With Newall C80 2 A
Mfr # 350128
Zoro # G1940150
product price: $7,099.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$7,099.00
Free 30-Day Returns
Key Features
- Corded/Cordless Corded
- Corded/Banded Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 350128
- Zoro # G1940150
- UPC # 662755514449
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Details
Corded/Cordless | Corded |
Corded/Banded | Corded |
Description
Jdm-18Pfn Mill Drill With Newall C80 2 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Premium Webster Needle Holder, 5" (CYZR-0416)
- GRAY TOOLS 2-5/8" Striking Face Box Wrench, 45° Offset Head (66884)
- MORSE 1/4 in - 1-3/8 in HS STEEL STEP 124492 (SDSS10)
- WOODOWL Standard Ship Auger 18" x 1/2" (02805)
- JET Mill Drill Machine, 2 HP (350018)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GH)
- JET Var Speed Mill Machine, 3Ph, 3HP, 230/460V (690182)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-45VSPFT)
- JET Mill/Drill Machine, 115/230V, 60Hz (350401)
- JET Mill Drill, 26 In, 2 HP (350020)
- JET Mill/Drill Machine, 1 HP (350017)
- Jet Power Drills