Shop All Picks & Riveting Chipping Hammers
Jet
JCT-3640, 2" Open Hndl Chipping Hammer
Mfr # JCT-3640
Zoro # G1659128
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JCT-3640
- Zoro # G1659128
- UPC # 731325506464
- Country of Origin Taiwan, Province of China
- Category Picks & Riveting Chipping Hammers
Details
Item | JCT-3640,2" Open Hndl Chipping Hammer |
Description
JCT-3640,2 In. Open Hndl Chipping Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive, 36mm Metric Socket, 12 Points (STM-1236)
- STRONG ARM Irwin Retractable Utility Knife In Hi-Vis Orange (2082300)
- KLEIN TOOLS 6-in-1 Tapping Tool (627-20)
- R W THOMPSON #1-#60 Drill Bit Set (60KK5)
- JET JCT-3645, 4" Open Hndl Chipping Hammer (JCT-3645)
- JET JCT-3621, 3" 4-Bolt Chipping Hammer (JCT-3621)
- JET JCT-3642, 3" Open Hndl Chipping Hammer (JCT-3642)
- WESTWARD 5 lb Pick Mattock, 4 in L Head, 36 in L Fiberglass Handle (20C885)
- MALCO SH3V 18 oz. Riveting Hammer (SH3V)
- AMPCO SAFETY TOOLS Railroad/Clay Pick, 6.7Lb, Head Only (P-3)
- LENCO Lenco 380-09010 Lh-1 Chipping Hammer|Le Lh-1 Hammer09010 (380-09010)
- Jet Hammers and Striking Tools