Shop All Welding Nozzle
This Product is Discontinued
Jet
JB-10P PORTBL PLT BEVLING MACH (Discontinued)
Mfr # JB-10P
Zoro # G3346371
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bevel Angle 15 Degrees to 45 Degrees
- Hz 60/50
- Corded/Cordless Corded
- Voltage 115V
- Phase Single-Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JB-10P
- Zoro # G3346371
- UPC # 731325732986
- Country of Origin Taiwan, Province of China
- Category Welding Nozzle
Dimensions
Radius Inserts for Rounding | No |
V-Block Length | 8 3/4 in |
Maximum Bevel Width | 3/8 in |
Cord Length | 9 ft |
Tool Length | 15 11/16 in |
Description
Beveling Machine, Beveler Type Portable, Power Source Corded, Voltage 115V, Phase Single-Phase, Current 10 A, Horsepower 1 hp, Bevel Angle 15 Degrees to 45 Degrees , Compatible Workpiece Shape Plate, Maximum Bevel Width 3/8 in, Maximum Workpiece Thickness 1/8 in, Minimum Workpiece Thickness 1/8 in, Number of Inserts 5, Maximum Speed 5,000 RPM, Feed Type Hand Fed, Number of Cutting Sides Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.