Shop All Electric Hand and Die Grinders
Jet
JAT-481, Indust Extend Die Grinder R12
Mfr # JAT-481
Zoro # G1658997
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 3.2 lb
- Includes 1/4" Erickson Collet
- Features Impact Resistant Composite Housings Reduce Tool Weight and User Fatigue
- Switch Type Lever
- Collet Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JAT-481
- Zoro # G1658997
- UPC # 731325392128
- Country of Origin Taiwan, Province of China
- Category Electric Hand and Die Grinders
Dimensions
Collet Size | 1/4 in |
Overall Length | 13 in |
Min. Hose Size | 3/8 in |
Description
JAT-481,Indust Extend Die Grinder R12, Duty Heavy Duty, Horsepower 1 hp, Collet Size 1/4 in, Grinder Orientation In-Line, Max. Speed 20,000 RPM, Air Inlet 1/4 in, Includes 1/4 In. Erickson Collet, Safety Features Safety Lock, Power Source Air Powered
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 1 in. (JSCR32T)
- MILWAUKEE TOOL Rotary Tool Kit (2525-21)
- GREENLEE Hole Cutter, 1 3/4 In Dia, HSS, 3/8 In Hex (925-1-3/4)
- DEWALT Angle Grinder Kit, 60V, 4-1/2", Battery (DCG418X2)
- JET 1/4 Straight Composite Die Grinder (JAT-414)
- JET 1/4 90 Deg Ang Comp Die Grinder (JAT-418)
- JET 1/4 Straight Composite Die Grinder (JAT-419)
- JET 1/4 Straight Ext Composte Die Grinder (JAT-417)
- JET JAT-482, Indust Rt Angle Die Grinder R12 (JAT-482)
- JET 1/4 115 Angle Composite Die Grinder (JAT-416)
- LEM GRINDER #8 BIG BITE1/2HP (17791)
- Jet Electric Hand and Die Grinders