Shop All Electric Hand and Die Grinders
Jet
JAT-480, 1 HP, Industrial Die Grinder R12
Mfr # JAT-480
Zoro # G1658942
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Impact Resistant Composite Housings Reduce Tool Weight and User Fatigue
- Includes 1/4" Erickson Collet
- Switch Type Lever
- Tool Weight 2.2 lb
- Max. Speed 20,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JAT-480
- Zoro # G1658942
- UPC # 731325525793
- Country of Origin Taiwan, Province of China
- Category Electric Hand and Die Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 7 7/8 in |
Collet Size | 1/4 in |
Description
JAT-480,1 HP,Industrial Die Grinder R12, Duty Heavy Duty, Horsepower 1 hp, Collet Size 1/4 in, Grinder Orientation In-Line, Max. Speed 20,000 RPM, Air Inlet 1/4 in, Includes 1/4 In. Erickson Collet, Safety Features Safety Lock, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 22,000 RPM, 0.5 hp (21AA86)
- GERBER Folding Knife, 3 in.Blade L. (22-48446)
- K-TOOL INTERNATIONAL Snap Ring Plier, .038", 45 deg., Bent Tip (KTI-55130)
- STARRETT Hidden Edge Utility Knife (67584)
- JET 1/4 Straight Ext Composte Die Grinder (JAT-417)
- JET 1/4 115 Angle Composite Die Grinder (JAT-416)
- JET 1/4 Straight Composite Die Grinder (JAT-419)
- JET 1/4 Straight Composite Die Grinder (JAT-414)
- JET JAT-482, Indust Rt Angle Die Grinder R12 (JAT-482)
- JET 1/4 90 Deg Ang Comp Die Grinder (JAT-418)
- FEIN Gsz8 280Pel Die Grinder (GSZ8-280PEL)
- Jet Grinders & Accessories