Shop All Air Grinders
Jet
JAT-410, 1/8 Straight Pencil Die Grinder
Mfr # 505410
Zoro # G308620105
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Pencil
- Overall Length 8.25 in
- Height 2 1/2 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 505410
- Zoro # G308620105
- UPC # 731325792690
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Overall Length | 8.25 in |
Height | 2 1/2 in |
Width | 4 in |
Details
Handle Material | Pencil |
Description
The combination of precision and speed with the backbone of utility is what sets the JAT-410 apart from it's competitors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART Manual Nail Gun Tool Kit with 20 Nails (75-PT2008)
- CRAFTSMAN Locking Pliers (10R) (CMHT82549)
- AMERICAN FORGE & FOUNDRY 4-1/8" Drive, 4-1/8" 8 Points (18540)
- OSG Spiral Point Tap Bottoming, 2 Flutes (1205700)
- JET Angle Angle Grinder, 3/8 in NPT Female Air Inlet, 8,500 rpm, 1.3 HP (JAT-452)
- JET Right Angle Pneumatic Right Angle Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 20,000 rpm (505415)
- JET Extended Pneumatic R6 Ext Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 22,000 rpm, 1/2 HP (JAT-402)
- JET Right Angle Pneumatic Right Angle Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 22,000 rpm (JAT-403)
- JET Straight Pneumatic R6 Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 23,000 rpm, 1/2 HP (JAT-401)
- JET Angle Angle Grinder, 1/4 in NPT Air Inlet, 12,000 rpm, 0.9 HP (JAT-451)
- INGERSOLL-RAND Angle Die Grinder, Composite Housing, 3 (IRT302B)
- Jet Air Grinders