Shop All Jointers & Planers
Jet
J6-Kqc Quick Set 6In. Jointer Knife (Pj)
Mfr # 708801DX
Zoro # G0603891
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (3) Blades
- Corded/Cordless Corded
- Overall Height (In.) 3/4 in
- Features 90 days Warranty, Quick Set Installation
- Overall Length (In.) 6 1/6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet
- MFR # 708801DX
- Zoro # G0603891
- UPC # 662755684869
- Country of Origin Taiwan, Province of China
- Category Jointers & Planers
Dimensions
Overall Height (In.) | 3/4 in |
Overall Length (In.) | 6 1/6 in |
Overall Width (In.) | 5/64 in |
Overall Width | 3/4 in |
Overall Length | 6 1/16 in |
Details
Item | Replacement Blade |
Includes | (3) Blades |
Corded/Cordless | Corded |
Features | 90 days Warranty, Quick Set Installation |
Construction | High Speed Steel |
Corded/Banded | Corded |
Tool Weight (Lb.) | 7.2 |
Material | Steel |
Blade Type | Jointer Blade |
Product Type | Blades |
Compatible Manufacturer Model Number | 1791279DXK, 708457DXK |
Thickness | 1/16 in |
Number of Blades | 3 |
Description
Replacement Blade, Blade Type Jointer Blade, Compatible Manufacturer Model Number 1791279DXK, 708457DXK, Material Steel, Number of Blades 3, Overall Length 6 1/16 in, Overall Width 3/4 in, Product Type Blades, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2985500)
- TEKTON 11-Tool Combination Wrench Holder (Black) (79347-D)
- STAHLWILLE TOOLS Double ended ring Wrench Size 3/8 x 7/16 " L.200 mm (41442428)
- WIHA 8-Piece Slotted and Phillips Screwdriver Set with Soft Finish Handles (30298)
- JET Helical Style Bench Top Planer, JWP-13BT (JWP-13BT)
- JET Helical Cutterhead Planer, JWP-15BHH, 15 (JWP-15BHH)
- JET Jj8-K, 8In. Jointer Knife Set (708802)
- JET Jointer, Steel, 2 HP, 456 lb. (JWJ-8HH)
- JET Straight Knife Planer, JWP-15B, 15 (JWP-15B)
- JET Jointer Kit, 1 HP, 1/2 In (708457DXK)
- POWERMATIC Model Dt45, 1Hp, 1Ph, 230V, Manual Clamp (1791304)
- Jet Jointers & Planers