Shop All Metal Forming Machines
Jet
Ironworker, 14 A, 40" L, 1 1/2 hp
Mfr # 756100
Zoro # G404846768
product price: $6,699.00
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
Not eligible for select promotions
$6,699.00
Free 30-Day Returns
Key Features
- Application Punching, Shearing
- Features Blades for the Flat Bar, Angle and Rod Shear are made of Precision Machined, High-Quality Tool Steel with 2 Cutting Edges for Extended Life, Compatible with Most Edwards Punch and Die Sets Including Round, Square, Oblong, Hex and Metric, Includes a Punch and Die Storage Tray Able to Hold up to 10 Punch and Die Sets, Optimized Workstation Heights Reduce User Fatigue, Slug Receptacle Collects all Punch Slugs Keeping Work Area Clear
- Voltage 115V AC
- Phase Single-Phase
- Flat Bar Shear Capacity Mild Steel 3/8 in x 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 756100
- Zoro # G404846768
- UPC # 731325472851
- Country of Origin United States
- Category Metal Forming Machines
Dimensions
Overall Width | 24 in |
Overall Height | 58 in |
Punch Throat Depth | 5 3/4 in |
Overall Length | 40 in |
Cord Length | 6 ft |
Description
Ironworker, Voltage 115V AC, Phase Single-Phase, Current 14 A, External Hydraulic Output Force 45 Tonf, Number of Hydraulic Motors 1, Number of Stations 4, Included Tool Types Angle Shear, Flat Shear, Punch, Round Shear, Square Shear, Punch Capacity Mild Steel 1 in, Punch Throat Depth 5 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN471-160-B3/4 Crank Handle Aluminum (6BB97)
- STEINEL Flathead Slit Nozzle, Size 40mm (40mm Angle Flathead Slit Tip)
- PICARD Riveting Cross Peen Hammer, 18 oz. (032700-0500)
- EKLIND Torx(R) Plain Torx(R) Key, T15 Tip Size, 3 9/16 in Long, 45/64 in Short (15715)
- VIBRANT PERFORMANCE MANUAL BEAD ROLLER, MINIMUM TUBE DIAMETER TO BE USED IS 3/4IN OD (2990)
- DAYTON Metal Forming Machine, 52 in Bending Length, 52 in Cutting Width, Min. 2 3/8 in Rolls (12G597)
- WOODWARD FAB Bead Roller Floor Stand, 40" H (WFBR6 STAND)
- DAYTON Foot Shear, 16 Ga, 37 In (13W872)
- MALCO Portable Mini Brake, Hand Lever, 22 gal Capacity, 48 in Max Bending Wd, 135 degree Max Bending Angle (MB48A)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial 3 in 1 Combination Shear Brake and Roll, 30in Bed Width, 20 Gauge (1006958)
- DAYTON Slip Roll, 36 In, 16 Ga. (13W882)
- Jet Metal Forming Machines