Shop All Hose Clamps
Jet
Inner Filter
Mfr # JT1-336
Zoro # G311384568
product price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Height 98% @ 1 micron
- Filter MERV Rating MERV 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JT1-336
- Zoro # G311384568
- UPC # 019907649342
- Country of Origin Taiwan, Province of China
- Category Hose Clamps
Dimensions
Filter Height | 98% @ 1 micron |
Details
Item | Inner Filter |
Filter MERV Rating | MERV 15 |
Description
GRAINGER PRODUCTS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter/Silencer, Inlet (PS-04-025)
- INTERSTATE PNEUMATICS 3/4 Inch Female NPT Straight Through Jack Hammer Coupler, PK 25 (CU-850-25K)
- WARNER LINEAR B-Track Linear Actuator, 115VAC, 2200 lb., 18 In (K2XG20-115V-18)
- TRITAN Pillow Block Bearing, Ball, 5/8" Bore (UCP202-10S (40MM))
- JET Worm Gear (JWBS18-305)
- JET Woodworking Air Filtration System, 120V (JT1-229)
- JET 2' 2-1/2" HEAT RESISTANT HOSE 180 DEGREE (414811)
- JET JW1317 4in 2-Ring Dust Collection Hose Clamp (JW1317-JET)
- ZORO SELECT Hose Clamp, 2-1/4 to 3-1/8In, SAE 312, PK10 (4530070)
- BREEZE Hose Clamp, Mini, SAE 36, Zinc, PK10 (3536)
- OETIKER Hose Clamp, Steel, Nom.Size. 1 In., PK100 (10100034-100)
- Jet Hose Fittings