Shop All Ice Makers
This Product is Discontinued
Jet Ice
15 in W X 33 3/4 in H X 24 1/2 in D Ice Maker (Discontinued)
Mfr # 44R213
Zoro # G5596787
Free Shipping & Returns
This Product is Discontinued
Key Features
- Ice Machine Style Undercounter
- Ice Production per Day 66 lb
- Ice Machine Storage Capacity 26 lb
- Cube Type Bell Shaped
- Condenser Cooling - Ice Machines Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet Ice
- MFR # 44R213
- Zoro # G5596787
- Country of Origin Korea, Republic of
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 15 in |
Overall Height - Ice Machines | 33 3/4 in |
Overall Depth - Ice Machines | 24 1/2 in |
Overall Width | 15" |
Overall Depth | 24-1/2" |
Cord Length | 6 ft. |
Overall Height | 33-3/4" |
Inlet Size | 3/4" |
Description
Ice Maker, Ice Machine Style Undercounter, Ice Machine Storage Capacity 26 lb, Ice Production per Day 66 lb, Cube Type Bell Shaped, Condenser Cooling Air, Control Type - Ice Dispensers Not a Dispenser, Voltage 115V, Overall Height 33 3/4 in, Overall Width 15 in, Overall Depth 24 1/2 in, Water Supply Connection Type 1/4 in OD Copper Tubing, Color Stainless Steel/Black, Cord Length 6 ft, Amps 15, Ice Scoop, 6 in Adjustable Legs, Plug, UL, AHRI, CE
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.