Shop All Belt Sanders
Jet
IBGB-436 8IN" IND GRINDER 4X36 BELT SNDR
Mfr # IBGB-436
Zoro # G010763572
product price: $798.99
/ea
Free Shipping & Returns
$798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Benchtop
- Throttle Lever
- Disc Table Width 3 in
- Tool Series IBGB
- Maximum Motor Speed 3,600 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # IBGB-436
- Zoro # G010763572
- UPC # 731325773149
- Country of Origin Taiwan, Province of China
- Category Belt Sanders
Dimensions
Disc Table Width | 3 in |
Belt Table Length | 6 3/8 in |
Tool Height | 20 3/4 in |
Tool Width | 12 1/4 in |
Belt Table Width | 3 in |
Tool Length | 23 1/4 in |
Disc Table Length | 4 3/8 in |
Maximum Disc Diameter | 8 in |
Dust Collection Port Size | 2 in |
Cord Length | 6 ft |
Arbor Hole Size | 5/8 in |
Grinding Wheel Diameter | 8 in |
Belt Width | 4 in |
Belt Length | 36 in |
Description
Belt and Disc Sander, Product Type Grinder and Belt Sander, Compatible Workpiece Material Metal, Plastic, Wood, Voltage 115 V, 230 V, Phase Single-Phase, Horsepower 1 hp, Mounting Location Benchtop, Belt Speed 3,769 SFPM, Grinding Wheel Diameter 8 in, Grinding Wheel Speed 3,600 RPM, Speed Settings Variable, Maximum Disc Table Tilt-In Angle 45 Degrees , Abrasive Mount Type Arbor, Arbor Hole Size 5/8 in, Belt Length 36 in, Belt Orientation Horizontal, Vertical, Belt Table Length 6 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1" Drive Impact Socket Dark Molly Steel (KTI-35158)
- DRILL AMERICA #29 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD29)
- HOUGEN-OGURA 11/16 in. B Round Die, 5/64-1/2THK (75593)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG332ENG-AC830P)
- JET Os-96, Open Stand For Jsg-96 Sander (708596)
- JET Belt/Disc Sander, 3/4 HP, 6x48 Belt (708595)
- JET Belt/Disc Sander, 3/4 HP, 115V, 6.5 Amps (577004)
- JET Sander, 6" x 48" Belt, 10" Disc (J-4201K)
- CHICAGO PNEUMATIC SANDER 10MM 3/8"X13" BELT (CP9779)
- METABO Cordless Belt Sander, 1811 SFPM (RB 18 LTX 60 BARE)
- DYNABRADE Nitro Belt Tool 20K RPM (NF1)
- Jet Belt Sanders