Shop All Air Grinders
Jet
IBGB-248VS 8IN VS IND GRDR 2x48 BELTSNDR
Mfr # IBGB-248VS
Zoro # G508665173
product price: $929.00
/ea
Free Shipping & Returns
$929.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throttle Lever
- Housing Material Metal
- Plug Type Three-Prong
- Dust Collection Port Size 2 in
- Belt Orientation Horizontal, Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # IBGB-248VS
- Zoro # G508665173
- UPC # 731325773156
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Dust Collection Port Size | 2 in |
Grinding Wheel Diameter | 8 in |
Belt Table Length | 4 3/8 in |
Belt Width | 2 in |
Belt Length | 48 in |
Tool Length | 21 1/4 in |
Disc Table Length | 4 3/8 in |
Belt Table Width | 3 in |
Tool Height | 25 7/8 in |
Cord Length | 6 ft |
Disc Table Width | 3 in |
Tool Width | 12 1/4 in |
Maximum Disc Diameter | 8 in |
Arbor Hole Size | 5/8 in |
Description
Belt and Disc Sander, Product Type Grinder and Belt Sander, Compatible Workpiece Material Metal, Plastic, Wood, Voltage 115 V, 230 V, Phase Single-Phase, Horsepower 1 hp, Mounting Location Benchtop, Belt Speed 4,712 SFPM, Grinding Wheel Diameter 8 in, Grinding Wheel Speed 3,600 RPM, Speed Settings Variable, Maximum Disc Table Tilt-In Angle 45 Degrees , Abrasive Mount Type Arbor, Arbor Hole Size 5/8 in, Belt Length 48 in, Belt Orientation Horizontal, Vertical, Belt Table Length 4 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTOOL Phillips Insert Bit, Std Style, 1/4 (250PB4)
- REGAL CUTTING TOOLS Pulley Tap, M4x0.70, Plug, 4 Flutes (027209AS)
- DRILL AMERICA #40 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN40)
- LENOX Band Saw Blade, 14 ft. 5 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1809477)
- JET Angle Angle Grinder, 3/8 in NPT Female Air Inlet, 8,500 rpm, 1.3 HP (JAT-452)
- JET Angle Angle Grinder, 1/4 in NPT Air Inlet, 12,000 rpm, 0.9 HP (JAT-450)
- JET Extended Pneumatic R6 Ext Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 22,000 rpm, 1/2 HP (JAT-402)
- JET Right Angle Pneumatic Right Angle Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 22,000 rpm (JAT-403)
- JET Right Angle Pneumatic Right Angle Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 20,000 rpm (505415)
- JET JAT-410, 1/8 Straight Pencil Die Grinder (505410)
- ASTRO PNEUMATIC Die Grinder, Alum Body, 1/4" npt Air Inlet, Heavy Duty, 4000 rpm (533ET)
- Jet Air Grinders