Shop All Belt & Disc Sanders
Jet
IBDG-436 BNCH 4X36 BELT W/ 9 DISC
Mfr # IBDG-436
Zoro # G410442206
product price: $869.00
/ea
Free Shipping & Returns
$869.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Table Width 3 in
- Belt Table Length 6 3/8 in
- Power Source Corded
- Compatible Workpiece Material Composite, Metal, Plastic, Wood
- Grinding Wheel Diameter 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # IBDG-436
- Zoro # G410442206
- UPC # 731325818031
- Country of Origin Taiwan, Province of China
- Category Belt & Disc Sanders
Dimensions
Belt Table Width | 3 in |
Belt Table Length | 6 3/8 in |
Grinding Wheel Diameter | 4 in |
Cord Length | 6 ft |
Disc Table Length | 11 7/8 in |
Disc Table Width | 5 7/8 in |
Dust Collection Port Size | 2 in |
Tool Width | 21 3/4 in |
Tool Length | 25 3/8 in |
Maximum Disc Diameter | 9 in |
Belt Width | 4 in |
Tool Height | 20 3/4 in |
Belt Length | 36 in |
Description
Belt and Disc Sander, Product Type Belt and Disc Grinder, Compatible Workpiece Material Composite, Metal, Plastic, Wood, Voltage 115 V, 230 V, Phase Single-Phase, Horsepower 1 hp, Mounting Location Benchtop, Belt Speed 3,769 SFPM, Grinding Wheel Diameter 4 in, Grinding Wheel Speed 3,600 RPM, Speed Settings Fixed, Maximum Disc Table Tilt-In Angle 45 Degrees , Abrasive Mount Type Adhesive, Belt Length 36 in, Belt Orientation Horizontal, Vertical, Belt Table Length 6 3/8 in, Belt Table Width 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Coax Cable Installation Kit with Zipper Pouch (VDV026-211)
- LISLE 1/2" Drive, 17mm Metric Socket (77060)
- CLC WORK GEAR Lighted Handle 15 in Tool Carrier, Black, Polyester, 22 Pockets (L234)
- TE-CO T-Nut, Black Oxide, 5/8-11, 3/4 (41416)
- JET Belt/Disc Finishing Machine, 1 1/2 hp, 12 in Disc Dia, 1960 RPM Disc Speed, Corded, 230 V (414552)
- JET Belt Sander, 3/4 hp, 9 in Disc Dia, 1725 RPM Disc Speed, Corded, 115 V (708597K)
- JET Disc Sander, 1 1/2 hp, 12 in Disc Dia, 1960 RPM Disc Speed, Corded, 115/230 V (414602)
- JET Belt Grinder, 4 hp, Corded, 220 V (414615)
- JET Belt Grinder, 4 hp, Corded, 220 V (414610)
- JET Industrial Belt Finishing Machine, 1 1/2 hp, Corded, 230 V (414601)
- JET Disc Sander, 3 hp, 20 in Disc Dia, 1725 RPM Disc Speed, Corded, 460 V (577011)
- Jet Sanders & Accessories