Shop All Floor & Bench Shears
Jet
Hydraulic Shear, Steel, 25-1/2 in.
Mfr # 756205
Zoro # G3462947
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$11,479.00
Free 30-Day Returns
Key Features
- Features 220V, 3 HP, Hand Wheel Control Back Gauge, Satellite Foot Controls, Single Phase
- Construction Steel
- Capacity of Mild Steel (Gauge) 14
- Length of Cut (In.) 52 in
- Application Metalworking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet
- MFR # 756205
- Zoro # G3462947
- UPC # 731325178074
- Country of Origin China
- Category Floor & Bench Shears
Dimensions
Length of Cut (In.) | 52 in |
Length of Blade | 52 in |
Shearing Length | 52 in |
Details
Features | 220V, 3 HP, Hand Wheel Control Back Gauge, Satellite Foot Controls, Single Phase |
Construction | Steel |
Capacity of Mild Steel (Gauge) | 14 |
Application | Metalworking |
Cutting Flat (In.) | 52 in |
Back Gauge Range (In.) | 25 1/2 in |
Cutting Capacity Round (In.) | 52 in |
Item | Hydraulic Shear |
Gauge Type | Mild Steel, Soft Alloy |
Material | Steel |
Color | Gray |
Cutting Capacity Round | 52 in |
Maximum Cutting Capacity of Flat Mild Steel | 52 in |
Description
Hydraulic Shear, Maximum Cutting Capacity of Flat Mild Steel 52 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 31/32 (55462)
- CENTURY DRILL & TOOL 3" Bi-Metal Hole Saw Shark Tooth (05048)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 14mm 6 pt Metric Socket, 6 Points (40014)
- STARRETT Hermaphrodite Caliper, 6 In, Firm Joint (243-6)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Multi-Purpose Throatless Manual Sheet Metal Shear, 10 Gauge, 3600 RPM (1010422)
- DAYTON Bench Plate Shear, 12 In, 1/2 In Dia (13W871)
- DAYTON Plate Shear, 8 In (13W879)
- BAILEIGH INDUSTRIAL Foot Shear, 52In (SF-5216E)
- BAILEIGH INDUSTRIAL Hand Shear (MPS-8G)
- Jet Power Shears