Shop All Hydraulic Presses
This Product is Discontinued
Jet
Hydraulic Press, 35 t, Manual Pump (Discontinued)
Mfr # 331431
Zoro # G9878741
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Frame Capacity 35 ton
- Frame Type H-Frame
- Cylinder Stroke 4-3/4"
- Pump Type Manual
- Base Length 43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 331431
- Zoro # G9878741
- UPC # 662755103827
- Country of Origin Taiwan, Province of China
- Category Hydraulic Presses
Dimensions
Base Length | 43 in |
Base Width | 33-1/2 in |
Overall Height | 69 in |
Total Height | 69" |
Total Width | 34" |
Table Length | 31 in |
Overall Length | 43 in |
Overall Width | 34 in |
Ram Size | 3 in |
Details
Frame Capacity | 35 ton |
Frame Type | H-Frame |
Cylinder Stroke | 4-3/4" |
Pump Type | Manual |
Strokes to Extend Piston 1 In | 4 |
Item | Hydraulic Press |
Includes | (2) Bed Plates and Pump Handles |
Application | Bending, Pressing, Straightening |
Features | Fast Setup Ram Extension Screw;Hand-Operated with Pressure Gauge for Direct Pressure Readings;Side Frames Are Open for Inserting Long Material;Tables Raise and Lower Easily with Hand Crank;Welded Frame |
Ram Travel | 10" |
Stroke | 4 in |
Material - Machining | Steel |
Pressure | 35 tons |
Max. Ram-to-Table Distance | 22-3/8 in |
Description
Hydraulic Press, Pump Type Manual, Frame Type H-Frame, Frame Capacity 35 ton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.