Shop All Bottle Jacks
Jet
Hydraulic Bottle Jack, 35 Ton
Mfr # JHJ-35
Zoro # G4284135
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$327.99
Free 30-Day Returns
Key Features
- Standards ANSI/ASME B30.1, PALD 1
- Base Length 8 3/8 in
- Maximum Lift Height 17 1/4 in
- Lifting Actuator Manual Handle
- Minimum Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet
- MFR # JHJ-35
- Zoro # G4284135
- UPC # 662755161582
- Country of Origin Japan
- Category Bottle Jacks
Dimensions
Base Length | 8 3/8 in |
Maximum Lift Height | 17 1/4 in |
Minimum Height | 11 in |
Base Width | 5 1/2 in |
Details
Item | High-Clearance Bottle Jacks |
Standards | ANSI/ASME B30.1, PALD 1 |
Lifting Actuator | Manual Handle |
Duty Rating | Extra-Heavy Duty |
Includes | Pump Handle |
Body Material Finish | Chrome Plated |
Load Capacity | 35 ton |
Power Source | Mechanical |
Jack Type | Bottle Jack |
Features | Heavy Duty Bases are Electrically Welded, Hydraulic System is Protected from Damage by Internal By-Pass Mechanism, Industrial-Duty Construction, Lifting, Pushing, Spreading, Bending, Pressing or Straightening Capabilities, Operating Temperature range from-4 Degrees F to 158 Degrees F, Precision Machined and Polished Cylinders provide Non-Abrasive, Leak-Free, Precision machined and Polished Cylinders provide Non-Abrasive, Leak-Free, Durable Performance |
Maximum Lift | 17 1/4 in |
Work Orientation | Horizontal |
Description
High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 35 ton, Lifting Actuator Manual Handle, Maximum Lift Height 17 1/4 in, Power Source Mechanical, Minimum Height 11 in, Standards ANSI/ASME B30.1, PALD 1, Base Length 8 3/8 in, Base Width 5 1/2 in, Body Material Finish Chrome Plated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNFLEX Air Brake Tubing, Type B, 1/2 In OD, Yellow (3270-0814-0100)
- SEACHOICE Outboard Flush KitMercury/Mariner/Yamaha/Honda/Suzuki (18411)
- MOTORCRAFT Cooling Sys Flush (VC1)
- ROBINAIR R1234yf A/C High/Low Couplers, Steel (18124)
- JET Hydraulic Bottle Jack, 60 Ton (JHJ-60)
- JET Ahj-20 20 Ton Air / Hydraulic Bottle Jac (456620)
- JET Jhj-3, 3 Ton (453303)
- JET Sj-20T, 20 Ton (441320)
- JET Low Profile Hydraulic Bottle Jack, 12.5T (JHJ-12-1/2L)
- JET Low Profile Hydraulic Bottle Jack, 22.5T (JHJ-22-1/2L)
- JET Jhj-8, 8 Ton (453308)
- Jet Bottle Jacks