Shop All Vertical & Horizontal Band Saws
Jet
Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 115/230V AC V, 0.75 hp HP
Mfr # 414559
Zoro # G4327191
product price: $2,045.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,045.99
Free 30-Day Returns
Key Features
- Band Saw Type Combination Horizontal/Vertical
- Cutting Capacity Rectangle 7" x 12"
- Cutting Capacity Round 7"
- Cutting Capacity Square 7 in
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 414559
- Zoro # G4327191
- UPC # 731325452518
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 93 in |
Max. Blade Width | 3/4 in |
Blade Wheels Dia. | 11.75 in |
Overall Height | 40 in |
Overall Width | 17 in |
Overall Depth | 48 in |
Table Dimensions | 12 in x 12 in |
Blade Length | 93 in |
Throat Depth - Vertical | 7 in |
Description
Band Saw, Band Saw Type Combination Horizontal/Vertical, Band Saw Operation Manual, Voltage 115/230V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 4 in x 11 in, 7 in x 10 3/8 in, Throat Depth - Vertical 7 in, Round Cutting Capacity - Horizontal 7 in, SFPM Range 86 to 260 SFPM, Miter Angle Range 45 Degrees , 90 Degrees , Number of Speed Settings 4, Material Application Metal, Blade Length 93 in, Max. Blade Width 3/4 in, Cutting Capacity Square 7 in, Power Source Corded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1090" (7/64), Corner Radius: 0.0300" (937602-C3)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 3, 3/8, 2 In Alum (GL6X3000T----01)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.180" Min Bore dia, Overall Length: 2-1/2" (BB-180600X)
- MARTIN TOOLS SPROCKET & GEAR WRENCH ADJ HOOK SPANNER 2 - 4-3/4 BLK (MT474)
- JET Band Saw, 9" x 16" Rectangle, 10" Round, 10 in Square, 230/460V AC V, 2 hp HP (414475)
- JET Band Saw, 6" x 16" Rectangle, 6" Round, 6 in Square, 115/230V AC V, 1.75 hp HP (JWBS-18)
- JET Band Saw, 10" Round, 230/460V AC V, 3 hp HP (414477)
- JET Band Saw, 6-1/2" x 18" or 10" x 16" Rectangle, 10" Round, 10 in Square, 230V AC V, 2 hp HP (414473)
- JET Band Saw, 7-7/8" x 6" Rectangle, 7" Round, 7 in Square, 230V AC V, 1 hp HP (414464)
- JET Band Saw, 5" x 5-3/4" or 2" x 6" Rectangle, 5" Round, 5 in Square, 115/230V AC V, 0.5 hp HP (414458)
- DAYTON Band Saw, 12" x 17-3/4" Rectangle, 12" Round, 10 in Square, 120/240V AC V, 1.5 hp HP (49G989)
- Jet Vertical & Horizontal Band Saws