Shop All Workstands
Jet
Horizontal Material Support Stand
Mfr # 414121
Zoro # G5374652
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Stand Load Capacity 2,000 lb
- Overall Width 22 in
- Roller Width 14 in
- Stand Mobility Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 414121
- Zoro # G5374652
- UPC # 662756209696
- Country of Origin China
- Category Workstands
Dimensions
Overall Width | 22 in |
Roller Width | 14 in |
Min. Height | 23 1/2 in |
Stand Width (In.) | 22 |
Max. Height | 38 1/2 in |
Height Adjustment (In.) | 23-1/2 to 38-1/2 |
Adjustable Height - Stands | Yes |
Overall Length | 22 in |
Details
Color | Black |
Stand Load Capacity | 2,000 lb |
Item | Material Support Stand |
Stand Mobility | Portable |
Includes | Interchangeable Roller Heads, Locking Screws |
Number of Casters | 0 |
Capacity (Lb.) | 2000 |
Stand Material | Steel |
Support Stand/Table Type | Horizontal Roller |
Number of Rollers | 1 |
Description
Material Support Stand, Horizontal Roller, Portable, 2,000 lb Stand Load Capacity, 14 in Roller Width, 22 in Overall Width, 23 1/2 in Min. Height, 38 1/2 in Max. Height, Steel Stand Material, Color Black, Number of Casters 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Pegboard Shelf, W 22 In, D 5 In, Black (FKWS22ME-HT)
- BK RESOURCES Stainless Steel Work Table With Open Base, 5" Rear Riser 24"Wx24"D (VTTR5OB-2424)
- LEWISBINS Plastic Divider, Black, 6 15/16 in L, Not Applicable W, 2 in H (DV0825 XL)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 23 7/8 in L, Clear (QUS950CL)
- JET V-Roller Material Support Stand (414122)
- KEYSCO TOOLS Work Stand, Adjusts to Any Angle, Gray (78025)
- ZORO SELECT Tilting Workstand, 24x20 in., 300 lb. Cap. (11A567)
- KEYSCO TOOLS Work Stand, Use with Bumpers, Black (77782)
- PAKE HANDLING TOOLS Tilting Workstand, 150 lb. Cap, 22" x 21", 28" to 38" Height (PAKWS01)
- PAKE HANDLING TOOLS Tilting Workstand, 330 lb. Cap, 20" x 16", 20" to 28" Height (PAKWS03)
- KEYSCO TOOLS Work Stand, 31 In. W, Use with Fenders (77786)
- Jet Workstands