Shop All Bench Grinder Accessories
Jet
Heat Resistant Hose, 19inLx2inW
Mfr # 414812
Zoro # G4054158
product price: $95.55
/ea
Free Shipping & Returns
$95.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Dust Collectors
- Function Dust Collection
- Height (In.) 2
- Length (In.) 19
- Overall Length 2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 414812
- Zoro # G4054158
- UPC # 19907148494
- Country of Origin Taiwan, Province of China
- Category Bench Grinder Accessories
Dimensions
Height (In.) | 2 |
Length (In.) | 19 |
Overall Length | 2 ft |
Length (Ft.) | 2 ft |
Hose Dia. (In.) | 2 in |
Overall Width | 2 in |
Overall Dia. | 2 in |
Details
Item | Heat Resistant Dust Collection Hose |
For Use With | Dust Collectors |
Function | Dust Collection |
Features | Heat Resistance to 180 Degrees F |
Accessory Type | Dust Collector Heat Resistant Hose |
Description
Heat Resistant Dust Collection Hose, Product Type Heat Resistant Dust Collection Hose, Overall Dia. 2 in, Overall Length 2 ft, Overall Width 2 in, Compatible with Manufacturer Model Number JDC-500, JDC-501, JDCS-505
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-21/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-21/64)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6 Bright 1/2x1/2x1-1/4x3-1/4 (C30831)
- BEST WAY TOOLS SECURITY BIT SET 1""33P (45002)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302209)
- JET Pedestal Stand, For Bench Grinders (577172)
- JET Bench Grinder Stand, 10-1/2inLx35inW, Iron (578172)
- JET Reducer Sleeve, 5inLx3inW (414820)
- JET Jbg8A-59A Jet Equip 8 Inch Eyeshields (JBG8A-59A)
- JET Replacement Filter, 6-3/4inLx13-1/2inW (414840)
- JET Heat Resistant Hose, 19inLx2inW (414813)
- POWERWELD Shade #5 Face Shield, Fibre-Metal Style, 9" x 19" (4199-05)
- Jet Grinders & Accessories