Shop All Dust Collector Parts
Jet
Heat Resistance Hose to 130 Degrees 3IN
Mfr # 414720
Zoro # G4206925
product price: $244.00
/ea
Free Shipping & Returns
$244.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 in
- Overall Length 8 ft
- Overall Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 414720
- Zoro # G4206925
- UPC # 731325226188
- Country of Origin Taiwan, Province of China
- Category Dust Collector Parts
Dimensions
Overall Width | 2 in |
Overall Length | 8 ft |
Overall Dia. | 3 in |
Details
Item | Heat Resistant Dust Collection Hose |
Description
Heat Resistant Dust Collection Hose, Product Type Heat Resistant Dust Collection Hose, Overall Dia. 3 in, Overall Length 8 ft, Overall Width 2 in, Compatible with Manufacturer Model Number JDC-500, JDC-501, JDCS-505
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" HSS TiN 130 Deg. Jobber Length Drill Bit (38MX11)
- SG TOOL AID Blades for Mighty Cutter (14303)
- MAKITA SAW CIRCULAR 7-1/4" (MPHS7600)
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Red, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14RD)
- JET JW1043 The 4in Connector Sleeve in WW, Dust Collector Accessories (JW1043-JET)
- JET JW1022 4in Hose Clamp, , WW, Dust Collector Accessories, JW1022 (JW1022-JET)
- JET JW1031 4in x 10ft Dust Collection Hose (JW1031-JET)
- JET Filter Collection Bag Kit for (708636MF)
- JET JW1142 4in Aluminum Blastgate for Dust Collectors (JW1142-JET)
- JET JW1034 The 4in x 10ft Clear Hose in WW, Dust Collector Accessories (JW1034-JET)
- BIG HORN 4 Inch Elbow Fitting (Replaces Jet JW1017) (11412)
- Jet Dust Collectors & Accessories