Shop All Bench Grinder Accessories
Jet
Heat Resist Hose to 180 Degrees 3INx8FT
Mfr # 414725
Zoro # G5220735
product price: $437.00
/ea
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$437.00
Free 30-Day Returns
Key Features
- Overall Length 8 ft
- Overall Dia. 3 in
- Overall Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 414725
- Zoro # G5220735
- UPC # 731325226195
- Country of Origin Taiwan, Province of China
- Category Bench Grinder Accessories
Dimensions
Overall Length | 8 ft |
Overall Dia. | 3 in |
Overall Width | 2 in |
Details
Item | Heat Resistant Dust Collection Hose |
Description
Heat Resistant Dust Collection Hose, Product Type Heat Resistant Dust Collection Hose, Overall Dia. 3 in, Overall Length 8 ft, Overall Width 2 in, Compatible with Manufacturer Model Number JDC-500, JDC-501, JDCS-505
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4"x3/4" HSS 4 Flute Single End End Mill (DWCF349)
- KETT TOOL Kit #92 Screw And Insert Kit (Kit #92)
- GRK FASTENERS STAR BIT T20 X 2""PRPL 2P (187435)
- SOLA Box Beam Level, Black/Red, 48 in L (LSB48LM)
- JET Reducer Sleeve, 5inLx3inW (414825)
- JET Bench Grinder Stand, 10-1/2inLx35inW, Iron (578172)
- JET Dust Collector Stand, 15.5inLx32.5inW (414800)
- JET Heat Resistant Hose, 19inLx2inW (414812)
- JET Reducer Sleeve, 5inLx3inW (414820)
- JET Switch For A Jet Bench Grinder (JBG6A-44)
- JET Replacement Filter, 6-3/4inLx13-1/2inW (414840)
- Jet Bench Grinder Accessories