Shop All Manual Chain Hoists
Jet
Hand Chain Hoist With 30ft Lift, 5-Ton
Mfr # S90-500-30
Zoro # G4284589
product price: $1,128.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,128.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # S90-500-30
- Zoro # G4284589
- UPC # 731325219029
- Country of Origin China
- Category Manual Chain Hoists
Details
Item | Hand Chain Hoist with 30ft Lift,5-Ton |
Description
Hand Chain Hoist with 30ft Lift,5-Ton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Parking Curb, 6in.W, 4in.H, 72in.L, Rubber (29NH31)
- COMMERCIAL Heavy Duty 1 5/8 in Expanding Stem Caster With 5 in Wheel and Brake (35266)
- XTEND + CLIMB Aluminum Telescoping Extension Ladder, 300 lb Load Capacity (CS155+/300)
- ZORO SELECT Caster Wheel, 4 in., Roller Bearing, 800 lb (2G223)
- JET Hand Chain Hoist With 30ft Lift, 1/2-Ton (S90-050-30)
- JET Hand Chain Hoist With 30ft Lift, 1-Ton (S90-100-30)
- JET 3-Ton Hand Chain Hoist with 20ft Lift (101930)
- JET Hand Chain Hoist With 10ft Lift, 10-Ton (S90-1000-10)
- JET 1-Ton Hand Chain Hoist with 20ft Lift (101912)
- JET Hand Chain Hoist With 30ft Lift, 2-Ton (S90-200-30)
- HARRINGTON Manual Chain Hoist, 15 ft.Lift (CB030-15)
- Jet Hoists