Shop All Manual Chain Hoists
Jet
Hand Chain Hoist With 30ft Lift, 2-Ton
Mfr # S90-200-30
Zoro # G4284668
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet
- MFR # S90-200-30
- Zoro # G4284668
- UPC # 731325218947
- Country of Origin China
- Category Manual Chain Hoists
Details
Item | Hand Chain Hoist with 30ft Lift,2-Ton |
Description
Hand Chain Hoist with 30ft Lift,2-Ton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Castr, Poly, 8 in., 1200 lb., D (1NVN5)
- ALLEGRO INDUSTRIES Magnet (Lift Weight: 660 lbs. Flat Items (9401-28)
- ZORO SELECT NSF-Listed Plate Caster, 325 lb. Load Rating, Swivel (P12S-PRP060K-P3)
- ZORO SELECT Sheave, Wire Rope, 3/16 in Max Cable Size, 525 lb Max Load, Zinc Plated (4JX59)
- JET Hand Chain Hoist With 15ft Lift, 1-Ton (S90-100-15)
- JET Hand Chain Hoist With 15ft Lift, 5-Ton (S90-500-15)
- JET Hand Chain Hoist With 30ft Lift, 1/2-Ton (S90-050-30)
- JET 1T Chn Hst 15Ft Lift (AL100-100-15)
- JET Hand Chain Hoist With 10ft Lift, 10-Ton (S90-1000-10)
- JET 3-Ton Hand Chain Hoist with 20ft Lift (101930)
- DAYTON Manual Chain Hoist, 1000 lb., Lift 20 ft. (29XP26)
- Jet Lifting Equipment