Shop All Manual Chain Hoists
Jet
Hand Chain Hoist With 20ft Lift, 5-Ton
Mfr # S90-500-20
Zoro # G4284598
product price: $914.94
/ea
Free Shipping & Returns
$914.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # S90-500-20
- Zoro # G4284598
- UPC # 731325219012
- Country of Origin China
- Category Manual Chain Hoists
Details
Item | Hand Chain Hoist with 20ft Lift,5-Ton |
Description
Hand Chain Hoist with 20ft Lift,5-Ton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO 40" Combination Winch Bar, Chrome Finish (RPWB-3)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 5 ft L, 2600 lb Cap (EN30X5)
- TECHNIBILT SHELVING SYSTEMS Security Cage, 3 Solid Shelves, 24x60x60 (SEC603F-SLD)
- VESTIL 3 Step Folding Ladder with Wheels (FLAD-3)
- JET Hand Chain Hoist With 15ft Lift, 1/2-Ton (S90-050-15)
- JET Hand Chain Hoist With 30ft Lift, 2-Ton (S90-200-30)
- JET Hand Chain Hoist With 20ft Lift, 1-Ton (S90-100-20)
- JET Hand Chain Hoist W/ 15ft Lift, 1-1/2Ton (S90-150-15)
- JET Hand Chain Hoist With 30ft Lift, 10-Ton (S90-1000-30)
- JET 1T Chn Hst 15Ft Lift (AL100-100-15)
- HARRINGTON Manual Chain Hoist, 2000 lb., Lift 10 ft. (CF010-10)
- Jet Manual Chain Hoists