Shop All Manual Chain Hoists
Jet
Hand Chain Hoist With 15ft Lift, 2-Ton
Mfr # S90-200-15
Zoro # G4284686
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # S90-200-15
- Zoro # G4284686
- UPC # 731325218923
- Country of Origin China
- Category Manual Chain Hoists
Details
Item | Hand Chain Hoist with 15ft Lift,2-Ton |
Description
Hand Chain Hoist with 15ft Lift,2-Ton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, Swivel, 1750 lb., Medium-Duty (426A74)
- LITTLE GIANT Wheel Solid Cushion Rubber, 8 x 2-1/2 in (WHSP-0825-O)
- LIFT-ALL Wire Mesh Sling, L 8 ft., VLL 9600 lb. (8T110X8)
- ZORO SELECT Wire Rope Clip, 7/16 In, Forged Steel (4DV38)
- JET Hand Chain Hoist W/ 20ft Lift, 1-1/2Ton (S90-150-20)
- JET 3-Ton Hand Chain Hoist with 20ft Lift (101930)
- JET Hand Chain Hoist With 10ft Lift, 2-Ton (S90-200-10)
- JET Hand Chain Hoist With 10ft Lift, 1/2-Ton (S90-050-10)
- JET Hand Chain Hoist With 20ft Lift, 3-Ton (S90-300-20)
- JET Hand Chain Hoist With 30ft Lift, 3-Ton (S90-300-30)
- ALL MATERIAL HANDLING AMH Manual Hoist 2.0t-10'Lift-08'Drop-USA Chain (MA020-10-08U)
- Jet Hoists