Shop All Manual Chain Hoists
Jet
Hand Chain Hoist W/ 15ft Lift, 1-1/2Ton
Mfr # S90-150-15
Zoro # G4284729
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet
- MFR # S90-150-15
- Zoro # G4284729
- UPC # 731325218886
- Country of Origin China
- Category Manual Chain Hoists
Details
Item | Hand Chain Hoist, 15ft Lift,1-1/2Ton |
Description
Hand Chain Hoist, 15ft Lift,1-1/2Ton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 34-4461 Number 4.5 9/64 in. x 1000 Yard Duck Cotton Shade Cord (34-4461)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 6 in W, Polyester, Silver (EE1806TFX9)
- MAGLINER Accessory Bag, Canvas, 18in x 12 in, Canvas (302682)
- DAYTON Wire Rope Clip, 3/8 In, Maleable Iron (2VKJ4)
- JET Hand Chain Hoist With 20ft Lift, 3-Ton (S90-300-20)
- JET 1-Ton Hand Chain Hoist with 20ft Lift (101912)
- JET Hand Chain Hoist With 30ft Lift, 1-Ton (S90-100-30)
- JET Hand Chain Hoist With 10ft Lift, 1-Ton (S90-100-10)
- JET Hand Chain Hoist With 15ft Lift, 1/2-Ton (S90-050-15)
- JET Hand Chain Hoist With 10ft Lift, 2-Ton (S90-200-10)
- VESTIL Professional Chain Hoist, 2K, 15 ft. (PHCH-2-15)
- Jet Hoists