Shop All Cordless Grinders
Jet
Grinder
Mfr # IBGB-436VS
Zoro # G208377826
product price: $1,090.99
/ea
Free Shipping & Returns
$1,090.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 115 V, 230 V
- Features Industrial Strength Construction for Demanding Usage, Innovative Safety Guarding Surrounding the Sanding Belt, Large Eye Safety Shields, Rubber Sealed Bearings for Years of Maintenance Free Sanding on Idle Wheel, Safety Switch with Removable Key, Totally Enclosed, Pre-Lubricated Ball Bearings
- Standards CSA/CUS Certified
- Tool Length 23 1/4 in
- Tool Weight 77 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # IBGB-436VS
- Zoro # G208377826
- UPC # 731325773163
- Country of Origin Taiwan, Province of China
- Category Cordless Grinders
Dimensions
Tool Length | 23 1/4 in |
Maximum Disc Diameter | 8 in |
Belt Length | 36 in |
Belt Table Width | 3 in |
Disc Table Width | 3 in |
Grinding Wheel Diameter | 8 in |
Disc Table Length | 4 3/8 in |
Belt Table Length | 6 3/8 in |
Belt Width | 4 in |
Cord Length | 6 ft |
Dust Collection Port Size | 2 in |
Tool Height | 20 3/4 in |
Tool Width | 12 1/4 in |
Arbor Hole Size | 5/8 in |
Description
Grinder, Product Type Grinder and Belt Sander, Compatible Workpiece Material Metal, Plastic, Wood, Voltage 115 V, 230 V, Phase Single-Phase, Horsepower 1 hp, Mounting Location Benchtop, Belt Speed 3,769 SFPM, Grinding Wheel Diameter 8 in, Grinding Wheel Speed 3,600 RPM, Speed Settings Variable, Maximum Disc Table Tilt-In Angle 45 Degrees , Abrasive Mount Type Arbor, Arbor Hole Size 5/8 in, Belt Length 36 in, Belt Orientation Horizontal, Vertical, Belt Table Length 6 3/8 in, Belt Table Width 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14499)
- BOSCH Tool Extension Support, 14in.L, 10-3/4in.W (MS1238)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 2FL 90° DrillMill (214-002)
- MILWAUKEE TOOL 5/16" x 25' Inner Core Bulb Head Cable w/ RUST GUARD Plating (48-53-2561)
- DEWALT Die GrInder, 20.0V, 25, 000 No Load RPM (DCG426B)
- MILWAUKEE TOOL M12 Fuel 12V Cordless 1/4 in. Right Angle Die Grinder (ML2485-20)
- HUSQVARNA 5" Handheld Cordless Variable Speed Angle Grinder Kit, 8 Ah (970596302)
- MILWAUKEE TOOL Braking Die Grinder, Slide Switch (2939-20, 48-11-1865)
- MAKITA XGT Brushless 7"/9" Grinder Ki, 40V max (GAG10M1)
- DREMEL Cutting Kit (565)
- DEWALT Bare Tool Angle Grinder, 20V DC, 4-1/2 in Wheel Diameter (DCG412B)
- Jet Cordless Grinders