Shop All Cordless Grinders
Jet
Grinder, 6.5 A21 1/4 in
Mfr # SWG-272VS
Zoro # G108377827
product price: $2,406.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,406.99
Free 30-Day Returns
Key Features
- Voltage 115V, 230V
- Tool Length 35 1/2 in
- Standards CSA; UL
- Tool Weight 115 lb
- Features Adjustable Dust Port with High Dust Collection Efficiency and Drive Sparks Away from the Operator, Flat and Angular Stock: Platen Setting is the Perfect Angle for High Speed, Precision Flat and Level Grinding, Fully Guarded on All Grinding Surfaces, Toggle On/off Switch with Safety Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # SWG-272VS
- Zoro # G108377827
- UPC # 731325868517
- Country of Origin Taiwan, Province of China
- Category Cordless Grinders
Dimensions
Tool Length | 35 1/2 in |
Cord Length | 6 ft |
Belt Length | 72 in |
Belt Table Width | 17 in |
Tool Height | 21 1/4 in |
Belt Table Length | 35 1/2 in |
Tool Width | 17 in |
Belt Width | 2 in |
Dust Collection Port Size | 3 in |
Description
Grinder, Product Type Square Wheel Grinder, Compatible Workpiece Material Metal, Plastic, Wood, Voltage 115 V, 230 V, Phase Single-Phase, Horsepower 1 hp, Mounting Location Benchtop, Belt Width 2 in, Belt Length 72 in, Belt Speed 6,000 SFPM, Speed Settings Fixed, Belt Table Width 17 in, Belt Table Length 35 1/2 in, Number of Speeds 1, Dust Collection Port Size 3 in, Tool Series SWG, Cabinet Material Steel, Cord Length 6 ft, Current 7 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILDE 3/16" x 5-1/2" PIN PUNCH-BULK (PP 632.NP/MP)
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T20, 1 in. (68720)
- GS TOOLING 8" x 10" Precision Milling Machine Vise (327300)
- MALCO SNIPS ALUMINUM 14"" (M14)
- JET Grinder (IBGB-436VS)
- METABO Bare Tool Grinder, 18V DC, 6 in Wheel Dia. (KNS 18 LTX 150 BARE)
- MILWAUKEE TOOL Cordless Die Grinder, Bare Tool, 12V (2486-20, 48-11-2440)
- MILWAUKEE TOOL M12 FUEL 1/4 in Right Angle Die Grinder, 25,000 RPM (Tool Only) (2485-20)
- MILWAUKEE TOOL M18Redlithium High Output HD12 Starter (48-11-1862, 2880-20)
- MILWAUKEE TOOL Grinder and Battery (2889-20, 48-11-1865)
- HUSQVARNA 5" Handheld Cordless Variable Speed Angle Grinder Kit, 8 Ah (970596302)
- Jet Cordless Tools