Shop All Cordless Grinders
Jet
Grinder, 5.5 A21 1/4 in
Mfr # SWG-272
Zoro # G408377824
product price: $1,999.00
/ea
Free Shipping & Returns
$1,999.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V, 230V
- Tool Weight 106 lb
- Standards CSA; UL
- Tool Length 35 1/2 in
- Features Adjustable Dust Port with High Dust Collection Efficiency and Drive Sparks Away from the Operator, Flat and Angular Stock: Platen Setting is the Perfect Angle for High Speed, Precision Flat and Level Grinding, Fully Guarded on All Grinding Surfaces, Toggle On/off Switch with Safety Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # SWG-272
- Zoro # G408377824
- UPC # 731325868500
- Country of Origin Taiwan, Province of China
- Category Cordless Grinders
Dimensions
Tool Length | 35 1/2 in |
Tool Width | 17 in |
Belt Length | 72 in |
Belt Table Width | 17 in |
Belt Table Length | 35 1/2 in |
Belt Width | 2 in |
Cord Length | 6 ft |
Dust Collection Port Size | 3 in |
Tool Height | 21 1/4 in |
Description
Grinder, Product Type Square Wheel Grinder, Compatible Workpiece Material Metal, Plastic, Wood, Voltage 115 V, 230 V, Phase Single-Phase, Horsepower 1 hp, Mounting Location Benchtop, Belt Width 2 in, Belt Length 72 in, Belt Speed 4,600 SFPM, Speed Settings Fixed, Belt Table Width 17 in, Belt Table Length 35 1/2 in, Number of Speeds 1, Dust Collection Port Size 3 in, Tool Series SWG, Cabinet Material Steel, Cord Length 6 ft, Current 6 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Extra Long Bit 1/2" Dr, 5 Pieces, Polished Mirror (5441M5L)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-158)
- WESTWARD Combination Wrench, Metric, 20mm Size (36A302)
- HUSQVARNA Redilock Diamond Disc Holder, 11 In (522677301)
- JET Grinder (IBGB-436VS)
- DEWALT Die GrInder, 20.0V, 25, 000 No Load RPM (DCG426B)
- DREMEL Chuck, Multipro (4486)
- METABO Angle Grinder, 18V DC, 9 in Wheel Dia. (WPB 36-18 LTX BL 230 bare)
- MILWAUKEE TOOL Combo Kit, Battery and Grinder, 18 V (2696-26, 48-11-1850, 2686-20)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Variable Speed Braking Grinder with Lock-On Slide Switch (Tool Only) (2889-20)
- MILWAUKEE TOOL M18 FUEL 7" / 9" Large Angle Grinder (Tool Only) (2785-20)
- Jet Cordless Tools