Shop All Engine Stands
Jet
GH-1440B GH BNCH LTH W/VUE DRO
Mfr # GH-1440B
Zoro # G3346100
product price: $16,159.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$16,159.00
Free 30-Day Returns
Key Features
- Number of Spindle Speeds 8
- Distance Between Centers (In.) 40
- Gap Length (In.) 8
- Cross Feed Rates 32/32
- Swing Over Cross Slide (In.) 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # GH-1440B
- Zoro # G3346100
- UPC # 731325733938
- Country of Origin China
- Category Engine Stands
Dimensions
Gap Length (In.) | 8 |
Overall Length | 76 in |
Overall Height | 76 in |
Bed Width (In.) | 7-1/2 |
Overall Width | 30 in |
Bed Width | 9 3/8 in |
Spindle Dia. | 1 1/4 in |
Gap Length | 8 in |
Description
Lathe, Distance Between Centers 36 7/8 in, Voltage 230/460V AC, Horsepower 2 hp, Min. Spindle Speed 70 RPM, Application Metal Turning, Overall Height 76 in, Overall Length 76 in, Overall Width 30 in, Max. Spindle Speed 1,900 RPM, Tailstock Taper MT5, Spindle Nose Type D1-5 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES G-Force CVT Belts 20G3596 OEM 590110039 1 7/32" x 37 1/8" (20G3596)
- ARCO MARINE BRP-OMC SOLENOID-GROUNDED BASE, 12V (SW268)
- BALDWIN FILTERS Fuel Filter, 4-11/16x3-11/16x4-11/16 In (BF7528)
- UWS Wedge Utility Chest Box, 55", EC20291 (EC20291)
- JET Lrg Spdl Bore Lathe, 7-1/2HP, 3P (321910)
- JET Lathe, 1-1/2 Motor HP, 60Hz, Variable Speed (JWL-1640EVS)
- JET Lathe, 1/2 Motor HP, 60 Hz, Variable Speed (JWL-1015VS)
- JET Lathe, 1 Motor HP, 60 Hz, Variable Speed (JWL-1440VS)
- OTC Engine Load Leveler, Steel, 1500 lb. (4305)
- OTC Engine Stand, 1 Pc (1750)
- NORCO PROFESSIONAL LIFTING 1250 Lb. Capacity Engine Stand - U.S.A. (78108)
- Jet Engine Stands