Shop All Lathes
Jet
GH-1440B GH BNCH LTH W DP500N
Mfr # 323446
Zoro # G1894404
product price: $15,899.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$15,899.00
Free 30-Day Returns
Key Features
- Phase Single
- Voltage 230V AC
- Frequency 60 Hz
- Horsepower 2 hp
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 30 in |
Overall Height | 76 in |
Overall Length | 75 in |
Bed Width | 8 in |
Description
Lathes, Distance Between Centers 36 7/8 in, Voltage 230V AC, Horsepower 2 hp, Min. Spindle Speed 70 RPM, Application Metal Turning, Overall Height 76 in, Overall Length 75 in, Overall Width 30 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT4, Spindle Nose Type D1-5 Camlock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE #1-#6 Bright Screw Extractor Set (12Pc) (65040)
- DYNAMIC Tools 3/8" Loop Handle Hex Key, 9" Long (D043411)
- KO-KEN Socket 24mm Surface Drive, 85mm, 1/2 Sq. Drive (14310M-24)
- MILWAUKEE TOOL 6" 10 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5712)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (JWL-1840EVS)
- JET Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase (719200)
- JET Cs-96, Closed Stand For Jsg-96 (708597)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Single Phase 40 in Distance Between Centers (321360A)
- JET Afs-2000, 1700Cfm Air Filtration System, (708615)
- DAYTON Lathe, 220V AC Volts, 3 HP, 60 Hz, 3 Phase (499F39)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (48WE43)
- Jet Lathes