Shop All Lathes
Jet
GH-1440B GH BNCH LTH DP500 & TAPR ATT
Mfr # 323448
Zoro # G1894158
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$17,599.00
Free 30-Day Returns
Key Features
- Phase Single
- Voltage 230V AC
- Frequency 60 Hz
- Horsepower 2 hp
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 30 in |
Overall Length | 75 in |
Overall Height | 76 in |
Bed Width | 8 in |
Description
Lathes, Distance Between Centers 36 7/8 in, Voltage 230V AC, Horsepower 2 hp, Min. Spindle Speed 70 RPM, Application Metal Turning, Overall Height 76 in, Overall Length 75 in, Overall Width 30 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT4, Spindle Nose Type D1-5 Camlock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Belt Grinder, 5 HP, 440V (GI 150 2H)
- TEKTON 5.5 mm Ball End Hex L-Key (KLX82055)
- MILWAUKEE TOOL Spline Bit 2-Cutter 5/8" x 16" (48-20-4063)
- PROTO 1 in Drive, 2-7/16 in 6 pt SAE Socket, 6 Points (J10039)
- JET Afs-2000, 1700Cfm Air Filtration System, (708615)
- JET 23-Piece Turning Tool Kit For Zx Lathes (660210)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (JWL-1840EVS)
- JET Lathe, 230 Volts, 3 HP, 60 Hz, 1 Phase (GH-1440-1)
- JET Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase (719200)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Single Phase 40 in Distance Between Centers (321360A)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (53UH17)
- Jet Finishing Tools