Shop All Lathes
Jet
GH-1440-3 WITH TAPER ATT & COLLET CLOSER
Mfr # 323402
Zoro # G1892934
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$23,899.00
Free 30-Day Returns
Key Features
- Phase Three
- Voltage 230/460V AC
- Frequency 60 Hz
- Horsepower 3 hp
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 30 in |
Overall Height | 74 51/64 in |
Overall Length | 75 in |
Bed Width | 9 3/8 in |
Description
Lathes, Distance Between Centers 40 in, Voltage 230/460V AC, Horsepower 3 hp, Min. Spindle Speed 40 RPM, Application Metal Turning, Overall Height 74 51/64 in, Overall Length 75 in, Overall Width 30 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT3, Spindle Nose Type D1-4 Camlock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Chuck Key Holder (64510)
- WESTWARD Cold Chisel, 5/8 In. x 7 In. (2AJH8)
- DRILL AMERICA 1/8" Carbide Tipped Glass & Tile Drill Bit (DWDGD1/8)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D620)
- JET Cs-96, Closed Stand For Jsg-96 (708597)
- JET Lathe, 230 Volts, 3 HP, 60 Hz, 1 Phase (GH-1440-1)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Single Phase 40 in Distance Between Centers (321360A)
- JET 23-Piece Turning Tool Kit For Zx Lathes (660210)
- JET Afs-2000, 1700Cfm Air Filtration System, (708615)
- JET Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase (719200)
- DAYTON Lathe, 115V AC Volts, 5/8 hp HP, 60 Hz, Single Phase 20 1/2 in Distance Between Centers (53UH18)
- Jet Finishing Tools