Shop All Engine Stands
Jet
GH-1440-3 LATHE WITH TAPER ATTACHMENT
Mfr # GH-1440-3
Zoro # G3346021
product price: $20,469.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$20,469.00
Free 30-Day Returns
Key Features
- Longitudinal Feed Rates 0.0012 - 0.0294
- Thread Range (In.) 4-112
- Motor HP 3
- Distance Between Centers (In.) 40
- Features Not Keyed, Shafts are Utilizedd1-4 Spindle is Precision Ground for Accuracy and Supported by High Quality Tapered Roller Bearingsindependent Leadscrew and Feed Rodadjustable Gibs are Incorporated in the Carriage and Slidewayssafety On/Off Switchemergency Stop within Easy Reach of the Operatorelectronic Chuck Key Docking Station, V-Way Bed Design is Induction Hardened and Groundsplined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # GH-1440-3
- Zoro # G3346021
- UPC # 731325733747
- Country of Origin China
- Category Engine Stands
Dimensions
Overall Length | 74 51/64 in |
Overall Width | 30 in |
Overall Height | 74 51/64 in |
Bed Width (In.) | 10-1/2 |
Gap Length (In.) | 9-3/8 |
Gap Length | 9 3/8 in |
Spindle Dia. | 1 3/4 in |
Bed Width | 9 3/8 in |
Description
Lathe, Distance Between Centers 40 in, Voltage 230/460V AC, Horsepower 3 hp, Min. Spindle Speed 40 RPM, Application Metal Turning, Overall Height 74 51/64 in, Overall Length 74 51/64 in, Overall Width 30 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT5, Spindle Nose Type D1-5 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PADIT BY GELPRO PadIt 3-D EVA Foam Portable Seat Cushion (119-00-1818-1)
- OTC OTC Tools & Equipment OTC-5605-DG Deluxe Digital Compression Tester Kit (OTC-5605-DG)
- CURT Trailer Ball, 1"x3" Shank, 1-7/8" (40072)
- TRUFUEL Ethanol-Free 4-Cycle Engineered Fuel 32 oz (6527238)
- JET Lathe, 1-1/2 Motor HP, 60Hz, Variable Speed (JWL-1640EVS)
- JET Lathe, 1 Motor HP, 60 Hz, Variable Speed (JWL-1440VS)
- JET Lrg Spdl Bore Lathe, 7-1/2HP, 3P (321910)
- JET Lathe, 1/2 Motor HP, 60 Hz, Variable Speed (JWL-1015VS)
- NORCO PROFESSIONAL LIFTING 1250 Lb. Capacity Engine Stand - U.S.A. (78108)
- HEIN-WERNER Engine Stand, Diesel, 6000 Lb, H 45 3/4 In (HW93776)
- WESTWARD Hydraulic Engine Mobile Crane (3ZC72)
- Jet Engine Stands