Shop All Engine Stands
Jet
GH-1440-1 LATHE WITH TAPER ATTACHMENT
Mfr # GH-1440-1
Zoro # G3346091
product price: $21,099.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$21,099.99
Free 30-Day Returns
Key Features
- Includes Taper Attachment
- Spindle Taper MT-3
- Number of Threads (In.) 40
- Swing Over Bed (In.) 14
- Distance Between Centers (In.) 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # GH-1440-1
- Zoro # G3346091
- UPC # 731325733549
- Country of Origin China
- Category Engine Stands
Dimensions
Overall Length | 74 51/64 in |
Overall Height | 74 51/64 in |
Overall Width | 30 in |
Bed Width (In.) | 10-1/2 |
Gap Length (In.) | 9-3/8 |
Gap Length | 9 3/8 in |
Bed Width | 9 3/8 in |
Spindle Dia. | 1 3/4 in |
Description
Lathe, Distance Between Centers 40 in, Voltage 230/460V AC, Horsepower 3 hp, Min. Spindle Speed 40 RPM, Application Metal Turning, Overall Height 74 51/64 in, Overall Length 74 51/64 in, Overall Width 30 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT5, Spindle Nose Type D1-5 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND Bi-Level Wash Brush, Head Only, 10 Inch (CRD93086)
- WEATHERTECH Rear Rubber Mats/Black, W247 (W247)
- ACDELCO Spark Plug, R44Lts (R44LTS)
- AGS Domestic Steel Brake Line, 3/16 x 60, BL-360 (BL-360)
- JET Lathe, 1-1/2 Motor HP, 60Hz, Variable Speed (JWL-1640EVS)
- JET Lrg Spdl Bore Lathe, 7-1/2HP, 3P (321910)
- JET Lathe, 1/2 Motor HP, 60 Hz, Variable Speed (JWL-1015VS)
- JET Lathe, 1 Motor HP, 60 Hz, Variable Speed (JWL-1440VS)
- OTC Mobile Floor Crane, Steel, 6000 lb. (1813)
- LINCOLN ELECTRIC All Terrain Undercarriage, 32 in W (K1737-4)
- OEMTOOLS 1,100 Lb. Engine Support (24950)
- Jet Automotive Lifts & Stands