Shop All Lathes
Jet
GH-1440-1 LATHE DP700 DRO & TAPER ATT
Mfr # 323384
Zoro # G1894045
product price: $24,159.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$24,159.00
Free 30-Day Returns
Key Features
- Phase Single
- Voltage 230V AC
- Frequency 60 Hz
- Horsepower 3 hp
- Overall Height 74 51/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 74 51/64 in |
Overall Length | 75 in |
Overall Width | 30 in |
Bed Width | 9 3/8 in |
Description
Lathes, Distance Between Centers 40 in, Voltage 230V AC, Horsepower 3 hp, Min. Spindle Speed 40 RPM, Application Metal Turning, Overall Height 74 51/64 in, Overall Length 75 in, Overall Width 30 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT3, Spindle Nose Type D1-4 Camlock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 17/32" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO17/32)
- WESTWARD Tool Organizer, Sockets, 3/8 Dr, Blue, Mag. (5NNE6)
- EMPIRE LEVEL 8 oz Plumb Bob (908)
- DYNAMIC Tools 1-7/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025546)
- JET Cs-96, Closed Stand For Jsg-96 (708597)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (JWL-1840EVS)
- JET Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase (719200)
- JET Afs-2000, 1700Cfm Air Filtration System, (708615)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Single Phase 40 in Distance Between Centers (321360A)
- BALDOR-RELIANCE Baldor-Reliance Grinders/Buffer, 353T, 20Q 2/4P DENTAL LATHE MTO (353T)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (48WE43)
- Jet Lathes