Jet

Foot Shear, 52in. Blade, 16 Gauge Steel (Discontinued)


Item requires special delivery charges. A $500.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Floor & Bench Shears

Key Features

  • Length of Cut (In.) 52 in
  • Cutting Flat (In.) 52 in
  • Construction Steel
  • Cutting Capacity Round (In.) 0 in
  • Gauge Type Aluminum, Copper Alloy, Mild Steel, Stainless Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length of Cut (In.) 52 in
Length of Blade (In.) 52 in
Adjustable Depth Stop Yes
Length of Blade 52 in
Back Gauge Length 28 in
Shearing Length 52 in
Front Gauge Length 22 in

Description

Machining Shear, Sheet Capacity Aluminum 14 ga, Sheet Metal Capacity Mild Steel 16 ga, Sheet Metal Capacity Stainless Steel 20 ga, Maximum Cutting Capacity of Flat Mild Steel 52 in, Back Gauge Length 28 in, Front Gauge Length 22 in, Adjustable Depth Stop Yes, Actuation Foot Pedal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products