Shop All Dust Collector Filters
Jet
Filter, 10 micron, 2 ft
Mfr # 415105
Zoro # G402590649
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With IAFS-1700, IAFS-2400
- Type Filter
- Length (Ft.) 24 in
- Filter Rating (Microns) 10 micron
- Overall Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 415105
- Zoro # G402590649
- UPC # 731325864830
- Country of Origin Taiwan, Province of China
- Category Dust Collector Filters
Dimensions
Length (Ft.) | 24 in |
Overall Height | 2 in |
Overall Length | 2 ft |
Overall Width | 20 in |
Filter Height | 99% @ 8-10 micron |
Details
For Use With | IAFS-1700, IAFS-2400 |
Item | Charcoal Filter |
Type | Filter |
Filter Rating (Microns) | 10 micron |
Description
Charcoal Filter, Filter Type Charcoal Filter, Filter Height 99 Percent @ 8-10 micron, Filter MERV Rating Not Applicable, Overall Length 2 ft, Overall Width 20 in, Overall Height 2 in, Compatible with Grainger Part Number 784T69, 784T73, Compatible with Manufacturer Model Number IAFS-1700, IAFS-2400
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Elec Cook Control, Tstat, 120/277V (5000-811)
- HONEYWELL HOME DS06 "DIALSET" LOW LEAD PRESSURE REGULAT (DS06-100-LF)
- WHITE-RODGERS 90-T40M1 40Va, 60 Hz, 120V (90-T40M1)
- BROAN Grill and Knob Assembly (97011919)
- JET 708731 Electrostatic Outer Filter for AFS-1000B (708731-JET)
- JET 708732 Washable Electrostatic Outer Filter for AFS-1000B (708732-JET)
- BAILEIGH INDUSTRIAL Wood Dust Collector Drum Collector Bag (BA9-1002688)
- BAILEIGH INDUSTRIAL Wood Dust Collector Upper Filter Bag (BA9-1002701)
- AMERICAN HAWK INDUSTRIAL Sandblast Dust Collector Cartridge Cartridge Filter Replacement for C3976, 12"T x 10"DIA (V723)
- BAILEIGH INDUSTRIAL Wood Dust Collector Cartridge Filter (BA9-1002697)
- FILTRETE Filter Dust/Pollen 16X20X1In (9830DC-6)
- Jet Dust Collector Filters