Shop All Dust Collector Filters
Jet
Filter, 10 micron, 2 1/4 ft
Mfr # 415157
Zoro # G702590646
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With IAFS-3000
- Length (Ft.) 2 1/2 ft
- Type Filter
- Filter Rating (Microns) 10 micron
- Filter MERV Rating MERV 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet
- MFR # 415157
- Zoro # G702590646
- UPC # 731325866728
- Country of Origin Taiwan, Province of China
- Category Dust Collector Filters
Dimensions
Length (Ft.) | 2 1/2 ft |
Overall Width | 24 in |
Overall Length | 2 1/2 ft |
Overall Height | 2 in |
Details
For Use With | IAFS-3000 |
Type | Filter |
Item | Inner Filter |
Filter Rating (Microns) | 10 micron |
Filter MERV Rating | MERV 12 |
Description
Inner Filter, Filter Type Inner Filter, Filter Height Not Applicable, Filter MERV Rating MERV 12, Overall Length 2 1/2 ft, Overall Width 24 in, Overall Height 2 in, Compatible with Grainger Part Number 784T74, Compatible with Manufacturer Model Number IAFS-3000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER SynBag/Pkt Filter, MERV15, 12"x24"x24", 4P (209-104-224)
- DWYER INSTRUMENTS A1F-O-Ss-1-1 Pressure Switch Range (A1F-O-SS-1-1)
- TRUE MANUFACTURING Door Gasket, 17-1/2" x 26-3/4" (932585)
- NORDFAB Round Angle Flange Adapter, 6 in Duct Dia, Galvanized Steel, 22 GA, 3-1/2" L (8040401822)
- JET 708731 Electrostatic Outer Filter for AFS-1000B (708731-JET)
- JET 708732 Washable Electrostatic Outer Filter for AFS-1000B (708732-JET)
- BAILEIGH INDUSTRIAL Wood Dust Collector Upper Filter Bag (BA9-1002701)
- AMERICAN HAWK INDUSTRIAL Sandblast Dust Collector Cartridge Filter Replacement for DB0600 25-1/2"T x 13"DIA, (3041)
- FILTRETE Filter Dust/Pollen 16X20X1In (9830DC-6)
- BAILEIGH INDUSTRIAL Wood Dust Collector Cartridge Filter (BA9-1002697)
- AMERICAN HAWK INDUSTRIAL Sandblast Dust Collector Cartridge Cartridge Filter Replacement for C3976, 12"T x 10"DIA (V723)
- Jet Dust Collector Filters