Shop All Dust Collector Filters
Jet
Filter, 10 micron, 2 1/4 ft
Mfr # 415155
Zoro # G602590630
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With IAFS-3000
- Filter Rating (Microns) 10 micron
- Length (Ft.) 2 1/4 ft
- Type Filter
- Overall Length 2 1/4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet
- MFR # 415155
- Zoro # G602590630
- UPC # 731325864854
- Country of Origin Taiwan, Province of China
- Category Dust Collector Filters
Dimensions
Length (Ft.) | 2 1/4 ft |
Overall Length | 2 1/4 ft |
Filter Height | 99% @ 8-10 micron |
Overall Width | 24 in |
Overall Height | 2 in |
Details
For Use With | IAFS-3000 |
Filter Rating (Microns) | 10 micron |
Item | Filter |
Type | Filter |
Description
Filter, Filter Type Charcoal Filter, Filter Height 99 Percent @ 8-10 micron, Filter MERV Rating Not Applicable, Overall Length 2 1/4 ft, Overall Width 24 in, Overall Height 2 in, Compatible with Grainger Part Number 784T74, Compatible with Manufacturer Model Number IAFS-3000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCTIC FREEZE R-134A AC Gauge & Hose (8027420)
- ACCUMULAIR Pleated Air Filter, 25" x 32" x 1", 4 Pack (FB25X32_4)
- SUPCO 60Tx15 Snap Action Temp Control (SHM290)
- BONOMI NORTH AMERICA 1/2in 2-WAY STAINLESS STEEL BALL VALVE & DOUBLE ACTING PNEUMATIC ACTUATOR (8P0133-1/2)
- JET 708731 Electrostatic Outer Filter for AFS-1000B (708731-JET)
- JET 708732 Washable Electrostatic Outer Filter for AFS-1000B (708732-JET)
- FILTRETE Filter Dust/Pollen 16X20X1In (9830DC-6)
- BAILEIGH INDUSTRIAL Wood Dust Collector Drum Collector Bag (BA9-1002688)
- BAILEIGH INDUSTRIAL Wood Dust Collector Upper Filter Bag (BA9-1002701)
- BAILEIGH INDUSTRIAL Wood Dust Collector Cartridge Filter (BA9-1002697)
- AMERICAN HAWK INDUSTRIAL Sandblast Dust Collector Cartridge Cartridge Filter Replacement for C3976, 12"T x 10"DIA (V723)
- Jet Dust Collector Filters