Shop All Filter Bags
Jet
Fb-650, Replacement Filter Bag For Dc-65
Mfr # 708695
Zoro # G0577215
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 23 in
- Overall Dia. 14 in
- Filter Height 30 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 708695
- Zoro # G0577215
- UPC # 662755107535
- Country of Origin United States
- Category Filter Bags
Dimensions
Overall Height | 23 in |
Overall Dia. | 14 in |
Filter Height | 30 micron |
Details
Item | Wood Dust Collector Upper Filter Bag |
Description
Wood Dust Collector Upper Filter Bag, Filter Type Filter Bag, Filter Height 30 micron, Overall Dia. 14 in, Overall Height 23 in, Compatible with Grainger Part Number 42W941, Compatible with Manufacturer Model Number 708642BK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS Valve Box, Rectangular, 13in.Lx20in.W (117BC)
- THRIFCO PLUMBING 1/4 90 Stainless Steel Elbow, Packaged (9017003)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-1200-2-12000SKC-3p-4680)
- DELTA Universal Showering Components H2Okinetic 5-Setting Angular Modern Raincan Shower Head (52664-BL)
- JET Cb-1100 Collector Bag For Dc-1100 (709564)
- JET Afs-15If, Replacement Inner Filter For A (708726)
- JET 708698 Replacement 30 Micron Filter Bag for DC-1100VX & DC-1200VX (708698-JET)
- JET Cb-1256, Replacement Collection Bag For (708699)
- JET Fb-1100, Replacement Filter Bag For Dc-1 (709562)
- JET Afs-2If, Replacement Inner Filter For Af (708723)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 20 gpm, 100m, PK20 (KE100K3S-75)
- Jet Filter Bags