Shop All Pipe & Tubing Tool Parts
Jet
Fb-1200, Replacement Filter Bag For Dc-1
Mfr # 708698
Zoro # G0641816
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Woodworking Dust Collector Accessory
- For Use With DC-1100VX, DC-1200VX
- For Use With Mfr. Model Number DC-1100VX, DC-1200VX
- Fits Brand JET
- Overall Dia. 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 708698
- Zoro # G0641816
- UPC # 662755107566
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Tool Parts
Dimensions
Overall Dia. | 20 in |
Overall Length | 10 3/16 in |
Overall Width | 9 3/16 in |
Overall Height | 32 in |
Filter Height | 30 micron |
Details
Item | Wood Dust Collector Upper Filter Bag |
Type | Woodworking Dust Collector Accessory |
For Use With | DC-1100VX, DC-1200VX |
For Use With Mfr. Model Number | DC-1100VX, DC-1200VX |
Fits Brand | JET |
Description
Wood Dust Collector Upper Filter Bag, Filter Type Filter Bag, Filter Height 30 micron, Overall Dia. 20 in, Overall Height 32 in, Compatible with Grainger Part Number 29YR96, 29YR97, 29YT23, 36VE28, Compatible with Manufacturer Model Number 708657K, 710701K, 710703K, Overall Length 10 3/16 in, Overall Width 9 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.058in (111205800)
- NEWPORT FASTENERS 5/32" Short Arm Hex Keys-Allen Wrenches/Alloy Steel/Black Oxide , 100PK (841949-100)
- PROTO Service Wrench, Size 1-13/16 In., Satin (J3558)
- CAPRI TOOLS 1/2 in Drive 17 mm 6-Point Metric Stubby Impact Socket (CP55417)
- JET Switch Jsg-135. (994534)
- JET Power Switch, For Use With Mfr. No.354500 (5507497)
- JET Planer/Molder Combo, 1-1/2 HP, 15 A (708524)
- JET Tool Rest Rh 1.60 Lbs (JBG10A-28)
- JET Planer/Jointer Combo, 9000 rpm, 13A (707410)
- JET Drive Wheel, For Use With Mfr. No. 414450 (7015-325)
- DAYTON Cap Cover and Spring (963623100)
- Jet Power Tool Parts